
DOOR HINGE BUSHINGS-.345 IN ID X .420 IN
Mfr # 38375
Zoro # G802187432
product price: $4.65
/eaSold in multiples of 2 for $9.30
Key Features
Height
1/32 in
Finish
Bronze, Gold
Number Of Bushings
2
Bushing Outside Diameter
7/16 in
Bushing Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38375
Zoro #
G802187432
UPC #
30000000000000
Country of Origin
Unknown
Dimensions
Height
1/32 in
Bushing Outside Diameter
7/16 in
Bushing Inside Diameter
3/8 in
Details
Finish
Bronze, Gold
Number Of Bushings
2
Bushing Material
Copper
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.