Zoro Homepage

DOOR HINGE PIN AND BUSHING KIT-1 PIN 2 B

  • Mfr # 38419

  • Zoro # G902187820


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Includes
Hardware
Bushing Material
Copper
Bushing Inside Diameter
3/8 in, 7/16 in
Pin Material
Steel
Pin Length
4-3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38419
Zoro #
G902187820
UPC #
30000000000000
Country of Origin
Unknown

Dimensions

Bushing Inside Diameter
3/8 in, 7/16 in
Pin Length
4-3/16 in
Bushing Outside Diameter
1/2 in, 9/16 in
Pin Diameter
3/8 in

Details

Includes
Hardware
Bushing Material
Copper
Pin Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.