Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Hinge Pin And Bushing Kit-1 Pin 2 B, 38438

  • Mfr # 38438

  • Zoro # G8505538


product price: $10.69
/ea

Key Features

Includes
Hardware
Bushing Outside Diameter
1/2 in
Pin Material
Steel
Pin Length
2-13/16 in
Bushing Inside Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38438
Zoro #
G8505538
UPC #
30037495384385
Country of Origin
Unknown

Dimensions

Bushing Outside Diameter
1/2 in
Pin Length
2-13/16 in
Bushing Inside Diameter
3/8 in
Pin Diameter
5/16 in

Details

Includes
Hardware
Pin Material
Steel
Bushing Material
Copper

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.