Zoro Homepage

DOOR HINGE PIN AND BUSHING KIT-1 PIN AND

  • Mfr # 38402

  • Zoro # G502187794


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Includes
Hardware
Pin Material
Steel
Bushing Inside Diameter
3/8 in, 3/8 in
Pin Diameter
5/16 in
Bushing Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38402
Zoro #
G502187794
UPC #
37495384025
Country of Origin
Unknown

Dimensions

Bushing Inside Diameter
3/8 in, 3/8 in
Pin Diameter
5/16 in
Pin Length
3-7/8 in
Bushing Outside Diameter
7/16 in, 11/16 in

Details

Includes
Hardware
Pin Material
Steel
Bushing Material
Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.