Zoro Homepage

DOOR HINGE PIN AND BUSHING KIT

  • Mfr # 38462

  • Zoro # G802035740


product price: $16.65
/ea

Key Features

Includes
Hardware
Pin Diameter
5/16 in
Bushing Material
Brass
Bushing Inside Diameter
5/16 in
Bushing Outside Diameter
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38462
Zoro #
G802035740
UPC #
30000000000000
Country of Origin
Unknown

Dimensions

Pin Diameter
5/16 in
Bushing Inside Diameter
5/16 in
Bushing Outside Diameter
9/16 in
Pin Length
1-7/8 in

Details

Includes
Hardware
Bushing Material
Brass
Pin Material
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.