Door Hinge Pin And Bushing Kit-4 Pins 4,38437
Mfr # 38437
Zoro # G8502780
product price: $19.35
/eaKey Features
Includes
Hardware
Color
Black
Bushing Outside Diameter
11/16 in
Pin Length
1-9/16 in
Bushing Inside Diameter
3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38437
Zoro #
G8502780
UPC #
30037495384378
Country of Origin
Unknown
Dimensions
Bushing Outside Diameter
11/16 in
Pin Length
1-9/16 in
Bushing Inside Diameter
3/8 in
Pin Diameter
3/8 in
Details
Includes
Hardware
Color
Black
Bushing Material
Copper
Pin Material
Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.