Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DOOR STRIKER BOLT-7/16-14 IN

  • Mfr # 38421

  • Zoro # G002035748


product price: $12.19
/ea

Key Features

Features
Corrosion Resistant
Includes
Hardware
Material
Metal
Color
Silver
Length
1-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38421
Zoro #
G002035748
UPC #
30000000000000
Country of Origin
Unknown

Dimensions

Length
1-5/8 in
Thread Size
7/16"-14

Details

Features
Corrosion Resistant
Includes
Hardware
Material
Metal
Color
Silver
Head Type
Star
Attachment Method
Screw-On
Number Of Bolt Holes
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.