Door Striker Bolt Kit-7/16 In-14 Door Lock Strik, 38428
Mfr # 38428
Zoro # G8501286
product price: $10.15
/eaKey Features
Length
2 in
Width
3/8 in
Color
Gold
Material
Steel
Features
Corrosion Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38428
Zoro #
G8501286
UPC #
30037495384286
Country of Origin
Unknown
Dimensions
Length
2 in
Width
3/8 in
Diameter
5/16 in, 1/2 in
Thread Size
7/16"-14
Details
Color
Gold
Material
Steel
Features
Corrosion Resistant
Attachment Type
Screw-On
Head Type
Hex
Number Of Bolt Holes
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.