Zoro Homepage

Door Striker Bolt-M10-1.50 Door Lock Strik, 38445

  • Mfr # 38445

  • Zoro # G8506536


product price: $14.25
/ea

Key Features

Material
Steel
Length
2-3/16 in
Diameter
9/16 in
Head Type
Star
Thread Size
M10-1.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38445
Zoro #
G8506536
UPC #
30037495384453
Country of Origin
Unknown

Dimensions

Length
2-3/16 in
Diameter
9/16 in
Thread Size
M10-1.50

Details

Material
Steel
Head Type
Star

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.