
DOOR WINDOW SWEEP
Mfr # 25836
Zoro # G102110871
product price: $57.55
/eaKey Features
Wall Thickness
None
Width
1 in
Length
36 in
Attachment Type
Snap On
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25836
Zoro #
G102110871
UPC #
30900000000000
Country of Origin
Unknown
Dimensions
Wall Thickness
None
Width
1 in
Length
36 in
Details
Item
1 Weather Strip
Attachment Type
Snap On
Color
Black
Material
Felt
Vehicle Fit
Specific
Adhesive or Non-Adhesive
Non-adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.