Zoro Homepage

DOOR WINDOW SWEEP

  • Mfr # 25837

  • Zoro # G202110771


product price: $59.65
/ea

Key Features

Seal Material
Felt
Color
Black
Length
29.37 in
Material
Rubber, Plastic
Width
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25837
Zoro #
G202110771
UPC #
30900000000000
Country of Origin
Unknown

Dimensions

Length
29.37 in
Width
1.75 in
Height
0.75 in

Details

Seal Material
Felt
Color
Black
Item
1 Window Sweep
Material
Rubber, Plastic
Attachment Type
Snap On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.