
DOOR WINDOW SWEEP
Mfr # 25838
Zoro # G302110961
product price: $56.25
/eaKey Features
Attachment Type
Clip On
Width
1.5 in
Seal Material
Felt
Length
29.6 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25838
Zoro #
G302110961
UPC #
30900000000000
Country of Origin
Unknown
Dimensions
Width
1.5 in
Length
29.6 in
Height
1.4 in
Details
Attachment Type
Clip On
Seal Material
Felt
Item
1 Window Sweep
Color
Black
Material
Rubber, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.