Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DOOR WINDOW SWEEP

  • Mfr # 25842

  • Zoro # G602110975


product price: $57.19
/ea

Key Features

Color
Black
Vehicle Fit
Specific
Width
1 in
Wall Thickness
1.37 in
Material
Felt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25842
Zoro #
G602110975
UPC #
889000000000
Country of Origin
Unknown

Dimensions

Width
1 in
Wall Thickness
1.37 in
Length
43.25 in

Details

Color
Black
Vehicle Fit
Specific
Material
Felt
Item
1 Weather Strip
Adhesive or Non-Adhesive
Non-adhesive
Attachment Type
Snap On

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.