
DOOR WINDOW SWEEP
Mfr # 25844
Zoro # G802110959
product price: $58.15
/eaKey Features
Color
Black
Height
1.15 in
Attachment Type
Snap On
Length
41.5 in
Seal Material
Felt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25844
Zoro #
G802110959
UPC #
30900000000000
Country of Origin
Unknown
Dimensions
Height
1.15 in
Length
41.5 in
Width
1.87 in
Details
Color
Black
Attachment Type
Snap On
Seal Material
Felt
Item
1 Window Sweep
Material
Rubber, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.