Zoro Homepage

DOOR WINDOW SWEEP

  • Mfr # 25850

  • Zoro # G602110999


product price: $65.45
/ea

Key Features

Seal Material
Felt
Color
Black
Height
0.9 in
Length
32.5 in
Material
Rubber, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25850
Zoro #
G602110999
UPC #
30900000000000
Country of Origin
Unknown

Dimensions

Height
0.9 in
Length
32.5 in
Width
1.37 in

Details

Seal Material
Felt
Color
Black
Item
1 Window Sweep
Material
Rubber, Plastic
Attachment Type
Snap On

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.