Zoro Homepage

DOOR WINDOW SWEEP

  • Mfr # 25851

  • Zoro # G702110981


product price: $33.49
/ea

Key Features

Seal Material
Felt
Length
32.5 in
Attachment Type
Snap On
Height
0.9 in
Width
1.37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25851
Zoro #
G702110981
UPC #
30900000000000
Country of Origin
Unknown

Dimensions

Length
32.5 in
Height
0.9 in
Width
1.37 in

Details

Seal Material
Felt
Attachment Type
Snap On
Item
1 Window Sweep
Material
Rubber, Plastic
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.