Zoro Homepage

Door Window Sweep, 25852

  • Mfr # 25852

  • Zoro # G300630669


product price: $61.49
/ea

Key Features

Color
Black
Attachment Type
Snap On
Height
0.75 in
Material
Rubber, Plastic
Length
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25852
Zoro #
G300630669
UPC #
889245659699
Country of Origin
Unknown

Dimensions

Height
0.75 in
Length
35 in
Width
1.25 in

Details

Color
Black
Attachment Type
Snap On
Material
Rubber, Plastic
Seal Material
Felt
Item
1 Window Sweep

Description

Door Window Sweep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.