
DOOR WINDOW SWEEP
Mfr # 25873
Zoro # G802111000
product price: $55.79
/eaKey Features
Seal Material
Felt
Height
1.15 in
Material
Rubber, Plastic
Width
1.37 in
Attachment Type
Snap On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25873
Zoro #
G802111000
UPC #
30900000000000
Country of Origin
Unknown
Dimensions
Height
1.15 in
Width
1.37 in
Length
31.25 in
Details
Seal Material
Felt
Material
Rubber, Plastic
Attachment Type
Snap On
Item
1 Window Sweep
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.