Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Hole Flat Panel Mount For 12V Acc 12 Volt Accesso, 84626

  • Mfr # 84626

  • Zoro # G2729532


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Color
Black
Width
1.77 in
Material
Plastic
Length
4.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84626
Zoro #
G2729532
UPC #
10037495846261
Country of Origin
Unknown

Dimensions

Width
1.77 in
Length
4.13 in

Details

Color
Black
Item
1 Pod
Material
Plastic

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.