Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ELECTRICAL HARNESS-1-WIRE COOLANT TEMPER

  • Mfr # 85140

  • Zoro # G102144166


product price: $11.65
/ea

Key Features

Terminal Gender
Female
Material
Plastic
Connector Gender
Female
Length
8 in
Wire Gauge Measurement
18 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85140
Zoro #
G102144166
UPC #
30000000000000
Country of Origin
Unknown

Dimensions

Length
8 in

Details

Terminal Gender
Female
Material
Plastic
Connector Gender
Female
Wire Gauge Measurement
18 ga.
Wire Quantity
1
Terminal Quantity
1
Type
1 Connector Only
Fitting Type
Pin
Connector Shape
Oval

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.