Zoro Homepage

Engine Coolant Cap, 54207

  • Mfr # 54207

  • Zoro # G1958458


product price: $8.85
/ea

Key Features

Pressurized
Yes
Type
Twist
Pressure Rating
16 PSI
Length
1.25 in
Diameter
31.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54207
Zoro #
G1958458
UPC #
10037495888964
Country of Origin
Unknown

Dimensions

Length
1.25 in
Diameter
31.5 mm
Width
2.125 in

Details

Pressurized
Yes
Type
Twist
Item
1 Coolant Cap
Pressure Rating
16 PSI
Vented/Nonvented
Vented
Attachment Type
Threaded
Color
Black
Material
Plastic

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.