Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ENGINE COOLANT CAP

  • Mfr # 54234

  • Zoro # G702200200


product price: $22.55
/ea

Key Features

Material
Plastic
Length
1.5 in
Width
1.5 in
Diameter
41 mm
Attachment Type
Snap On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54234
Zoro #
G702200200
UPC #
10000000000000
Country of Origin
Unknown

Dimensions

Length
1.5 in
Width
1.5 in
Diameter
41 mm

Details

Material
Plastic
Item
1 Coolant Cap
Attachment Type
Snap On
Type
Flip Top
Color
White
Vented/Nonvented
Non Vented

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.