Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ENGINE COOLANT RECOVERY KIT

  • Mfr # 54003

  • Zoro # G302210548


original price: $48.29
7% off
new price: $44.59
/ea

Key Features

Includes
Bracket; Cap; Hardware
Height
7-3/4 in
Length
6-1/2 in
Material
High Density Polyethylene (HDPE)
Capacity
1 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54003
Zoro #
G302210548
UPC #
10000000000000
Country of Origin
Unknown

Dimensions

Height
7-3/4 in
Length
6-1/2 in
Hose Length
4 ft

Details

Includes
Bracket; Cap; Hardware
Material
High Density Polyethylene (HDPE)
Capacity
1 qt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.