
ENGINE OIL FILLER CAP
Mfr # 84111
Zoro # G602200140
product price: $12.15
/eaKey Features
Material
Plastic
Thread Size
1-7/16 in
Attachment Type
Twist-On
Exterior Dia.
2-1/4 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84111
Zoro #
G602200140
UPC #
10000000000000
Country of Origin
Unknown
Dimensions
Thread Size
1-7/16 in
Exterior Dia.
2-1/4 in
Details
Material
Plastic
Attachment Type
Twist-On
Shape
Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.