Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Manifold Bolts, 03088Cd

  • Mfr # 03088CD

  • Zoro # G8493400


product price: $20.99
/ea

Key Features

Material
Steel
Finish
Black
Length
38 mm
Thread Size
M8
Washer Outside Diameter
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03088CD
Zoro #
G8493400
UPC #
885484434271
Country of Origin
Unknown

Dimensions

Length
38 mm
Thread Size
M8
Washer Outside Diameter
18 mm

Details

Material
Steel
Finish
Black
Bolt Grade
Grade 10.9
Number Of Bolts
6

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.