Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FENDER LINER RETAINER

  • Mfr # 45718

  • Zoro # G702171500


product price: $13.35
/ea

Key Features

Material
Steel
Finish
Geomet
SAE Size
5/16-18
Thread Type
Coarse
Callout Size
5/16-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45718
Zoro #
G702171500
UPC #
889000000000
Country of Origin
Unknown

Dimensions

SAE Size
5/16-18
Callout Size
5/16-18
Head Tool Size
3/8 in
Inside Diameter
0.3125 in
Length
0.618 in

Details

Material
Steel
Finish
Geomet
Thread Type
Coarse
Shape
Rectangle
Metric Or SAE
SAE
Seat Type
Flat
Type
Fender Liner Retainer
Item
10 Fender Liner Retainers
Thread Direction
Clockwise (Right)
Threads Per Inch
18
Color
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.