Fog Light Cover Bumper Grille I, 45179
Mfr # 45179
Zoro # G6842128
product price: $32.15
/eaKey Features
Width
240 mm
Material
Plastic
Length
120 mm
Attachment Method
Press-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45179
Zoro #
G6842128
UPC #
885484349025
Country of Origin
Unknown
Dimensions
Width
240 mm
Length
120 mm
Details
Material
Plastic
Attachment Method
Press-In
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.