Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Door Tension Spring, 47801Cd

  • Mfr # 47801CD

  • Zoro # G8528881


product price: $11.65
/ea

Key Features

Material
Metal
Color
Silver
Length
42 mm
Outside Diameter
37 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47801CD
Zoro #
G8528881
UPC #
889245216625
Country of Origin
Unknown

Dimensions

Length
42 mm
Outside Diameter
37 mm

Details

Material
Metal
Color
Silver

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.