Zoro Homepage

Fuel Sending Unit Retainer Assortment, 55812

  • Mfr # 55812

  • Zoro # G9571452


product price: $12.45
/ea

Key Features

Outside Diameter
3-7/8 in, 4-11/16 in
Inside Diameter
3-1/4 in, 3-7/8 in
Material
Steel
Includes
Gasket; Hardware
Lock Ring Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55812
Zoro #
G9571452
UPC #
30037495558120
Country of Origin
Unknown

Dimensions

Outside Diameter
3-7/8 in, 4-11/16 in
Inside Diameter
3-1/4 in, 3-7/8 in
Lock Ring Diameter
3 in

Details

Material
Steel
Includes
Gasket; Hardware

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.