Zoro Homepage

Grill Retainer Assortment, 45321

  • Mfr # 45321

  • Zoro # G600419322


product price: $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Type
Exterior Retainer
Material
Nylon
Length
1 in
Color
Black
Shaft Diameter
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45321
Zoro #
G600419322
UPC #
37495453899
Country of Origin
Unknown

Dimensions

Length
1 in
Shaft Diameter
5/16 in

Details

Type
Exterior Retainer
Material
Nylon
Color
Black

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.