Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Vacuum Tubing Tee Assortment

  • Mfr # 47329

  • Zoro # G600627178


product price: $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Color
White
Material
Plastic
Type
Tee (T)
Fitting Size
5/32 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47329
Zoro #
G600627178
UPC #
30037495473294
Country of Origin
Unknown

Dimensions

Fitting Size
5/32 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/8 in

Details

Color
White
Material
Plastic
Type
Tee (T)

Description

Hard Vacuum Tubing Tee Assortment

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.