Zoro Homepage

Heat Shrink Tube, 1/4 in, Black, 8 ft

  • Mfr # 85266

  • Zoro # G6861859


product price: $1.79
/ea
Sold in multiples of 4 for $7.16

Key Features

Shrink Tubing I.D. After Shrinking
1/8 in
Color
Black
Length
8 ft
Use with Wire Size
16 to 14 AWG
Shrink Tubing I.D. Before Shrinking
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85266
Zoro #
G6861859
UPC #
30037495852662
Country of Origin
Unknown

Dimensions

Length
8 ft
Use with Wire Size
16 to 14 AWG

Details

Item
Heat Shrink Tube
Shrink Tubing I.D. After Shrinking
1/8 in
Color
Black
Shrink Tubing I.D. Before Shrinking
1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.