Zoro Homepage

Heat Shrink Tube, 1/4 in, Blue, 96 in

  • Mfr # 85287

  • Zoro # G6856310


product price: $10.49
/ea

Key Features

Shrink Tubing I.D. After Shrinking
1/8 in
Material
PVC
Color
Blue
Length
96 in
Use with Wire Size
16 to 14 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85287
Zoro #
G6856310
UPC #
30037495852877
Country of Origin
Unknown

Dimensions

Length
96 in
Use with Wire Size
16 to 14 AWG

Details

Item
Heat Shrink Tube
Shrink Tubing I.D. After Shrinking
1/8 in
Material
PVC
Color
Blue
Shrink Tubing I.D. Before Shrinking
1/4 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.