Zoro Homepage

Heat Shrink Tube, 3/8 in, Red, 96 in

  • Mfr # 85286

  • Zoro # G602201628


product price: $8.39
/ea
Sold in multiples of 2 for $16.78

Key Features

Shrink Tubing I.D. After Shrinking
3/16 in
Material
PVC
Color
Red
Length
96 in
Use with Wire Size
20 to 18 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85286
Zoro #
G602201628
UPC #
30000000000000
Country of Origin
Unknown

Dimensions

Length
96 in
Use with Wire Size
20 to 18 AWG

Details

Item
Heat Shrink Tube
Shrink Tubing I.D. After Shrinking
3/16 in
Material
PVC
Color
Red
Shrink Tubing I.D. Before Shrinking
3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.