Heat Shrink Tube Assortment, 1/2 in, 3/8 in, 1/4 in, Black, 6 in

  • Mfr # 85611

  • Zoro # G3272699


product price:  $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Shrink Tubing I.D. After Shrinking
3/16 in
Material
Polyolefin
Color
Black
Length
6 in
Use with Wire Size
8 to 4 AWG, 20 to 18 AWG, 16 to 14 AWG, 12 to 10 AWG, 22 to 18 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85611
Zoro #
G3272699
UPC #
30037495856110
Country of Origin
Unknown

Dimensions

Length
6 in
Use with Wire Size
8 to 4 AWG, 20 to 18 AWG, 16 to 14 AWG, 12 to 10 AWG, 22 to 18 AWG

Details

Item
Heat Shrink Tube Assortment
Shrink Tubing I.D. After Shrinking
3/16 in
Material
Polyolefin
Color
Black
Shrink Tubing I.D. Before Shrinking
1/2 in, 3/8 in, 1/4 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.