Heat Shrink Tube Assortment, 1/8 in, Blue, Red, Yellow, 3 in

  • Mfr # 85278

  • Zoro # G3277179


product price:  $6.59
/ea

Key Features

Shrink Tubing I.D. After Shrinking
3/16 in
Color
Blue, Red, Yellow
Length
3 in
Use with Wire Size
12 to 10 AWG, 16 to 14 AWG, 20 to 18 AWG
Shrink Tubing I.D. Before Shrinking
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85278
Zoro #
G3277179
UPC #
30037495852785
Country of Origin
Unknown

Dimensions

Length
3 in
Use with Wire Size
12 to 10 AWG, 16 to 14 AWG, 20 to 18 AWG

Details

Item
Heat Shrink Tube Assortment
Shrink Tubing I.D. After Shrinking
3/16 in
Color
Blue, Red, Yellow
Shrink Tubing I.D. Before Shrinking
1/8 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products