Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HEATER HOSE CONNECTORS-1/2 IN X 1/2 IN C

  • Mfr # 47093

  • Zoro # G902176886


product price: $4.55
/ea
Sold in multiples of 2 for $9.10

Key Features

Outside Dia.
0.5 in
Fitting Angle
Straight
End 2 Type
Hose Barb
End 1 Type
Hose Barb
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47093
Zoro #
G902176886
UPC #
30000000000000
Country of Origin
Unknown

Dimensions

Outside Dia.
0.5 in

Details

Item
1 Heater Hose Connector
Fitting Angle
Straight
End 2 Type
Hose Barb
End 1 Type
Hose Barb
Material
Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.