Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HEATER HOSE CONNECTORS-1/2 IN X 3/8 IN C

  • Mfr # 47082

  • Zoro # G102176785


product price: $4.85
/ea
Sold in multiples of 2 for $9.70

Key Features

Material
Plastic
Outside Dia.
1/2 in; 3/8 in
Connection
Hose Barb x Hose Barb
Attachment Method
Push-On
Fitting Type
Reducer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47082
Zoro #
G102176785
UPC #
30000000000000
Country of Origin
Unknown

Dimensions

Outside Dia.
1/2 in; 3/8 in
Fitting Size
3/8 in, 1/2 in

Details

Material
Plastic
Connection
Hose Barb x Hose Barb
Attachment Method
Push-On
Fitting Type
Reducer
Bend Angle
180 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.