Heater Hose Connectors-1/4 In X 1/4 In E Hvac Heater Hos, 47058
Mfr # 47058
Zoro # G9340918
product price:Â $6.35
/ea
Sold in multiples of 2 for $12.70
Key Features
Material
Plastic
Outside Dia.
1/4 in
Connection
Hose Barb x Hose Barb
Fitting Size
1/4 in
Fitting Type
Elbow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
47058
Zoro #
G9340918
UPC #
30037495470583
Country of Origin
Unknown
Dimensions
Outside Dia.
1/4 in
Fitting Size
1/4 in
Details
Material
Plastic
Connection
Hose Barb x Hose Barb
Fitting Type
Elbow
Attachment Method
Push-On
Bend Angle
90 Degrees
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.