Heater Hose Connectors-5/8 In Hose X 1/2 Hvac Heater Hos, 56356

  • Mfr # 56356

  • Zoro # G9332326


product price:  $9.29
/ea

Key Features

Material
Steel
Connection
Hose Barb x Male Thread
Outside Dia.
5/8 in; 1/2 in
Fitting Type
Connector
Bend Angle
180 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56356
Zoro #
G9332326
UPC #
30037495563568
Country of Origin
Unknown

Dimensions

Outside Dia.
5/8 in; 1/2 in
Fitting Size
1/4 in, 3/8 in

Details

Material
Steel
Connection
Hose Barb x Male Thread
Fitting Type
Connector
Bend Angle
180 Degrees
Attachment Method
Push-On, Screw-On

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.