Zoro Homepage

INTAKE MANIFOLD ISOLATOR KIT

  • Mfr # 55164

  • Zoro # G702210483


product price: $36.79
/ea

Key Features

Length
2-3/8 in
Material
Rubber, Steel
Head Type
Hex Flanged
Thread Type
Coarse
Number Of Bolts
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55164
Zoro #
G702210483
UPC #
37495551649
Country of Origin
Unknown

Dimensions

Length
2-3/8 in
Thread Size
M6-1.0

Details

Material
Rubber, Steel
Head Type
Hex Flanged
Thread Type
Coarse
Number Of Bolts
8
Bolt Type
Intake Isolator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.