Zoro Homepage

Interior Door Handle, 77477

  • Mfr # 77477

  • Zoro # G8546987


product price: $18.79
/ea

Key Features

Features
Lockable
Thickness
2 in
Finish
Smooth
Material
Plastic
Shape
Polygon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77477
Zoro #
G8546987
UPC #
30037495014657
Country of Origin
Unknown

Dimensions

Thickness
2 in

Details

Features
Lockable
Finish
Smooth
Material
Plastic
Shape
Polygon
Attachment Type
Clip-On

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.