Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interior Door Handle, 79500

  • Mfr # 79500

  • Zoro # G8535017


product price: $15.89
/ea

Key Features

Thickness
1-15/16 in
Material
Plastic
Length
5-3/16 in
Color
Beige
Attachment Type
Push-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
79500
Zoro #
G8535017
UPC #
30037495795006
Country of Origin
Unknown

Dimensions

Thickness
1-15/16 in
Length
5-3/16 in

Details

Material
Plastic
Color
Beige
Attachment Type
Push-On
Shape
Oval

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.