Interior Door Handle, 79504
Mfr # 79504
Zoro # G8535391
product price: $15.39
/eaKey Features
Color
Brown
Length
5 in
Material
Plastic
Thickness
1-1/2 in
Finish
Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79504
Zoro #
G8535391
UPC #
30037495795044
Country of Origin
Unknown
Dimensions
Length
5 in
Thickness
1-1/2 in
Details
Color
Brown
Material
Plastic
Finish
Textured
Attachment Type
Push-On
Shape
Rectangle
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.