Interior Door Handle Beige, 82129
Mfr # 82129
Zoro # G8545018
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Features
Lockable
Finish
Textured
Thickness
2 in
Color
Beige
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
82129
Zoro #
G8545018
UPC #
30037495821293
Country of Origin
Unknown
Dimensions
Thickness
2 in
Details
Features
Lockable
Finish
Textured
Color
Beige
Material
Plastic
Shape
Polygon
Attachment Type
Clip-On, Screw-On
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.