Interior Door Handle Chrome Lever Beige
Mfr # 82163
Zoro # G400632167
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Thickness
2 in
Features
Lockable
Material
Plastic
Finish
Chrome Plated
Attachment Type
Clip-On, Screw-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
82163
Zoro #
G400632167
UPC #
30037495030565
Country of Origin
Unknown
Dimensions
Thickness
2 in
Details
Features
Lockable
Material
Plastic
Finish
Chrome Plated
Attachment Type
Clip-On, Screw-On
Shape
Polygon
Description
Interior Door Handle Chrome Lever Beige
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.