Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interior Door Handle Chrome Lever Black, 82091

  • Mfr # 82091

  • Zoro # G8548761


product price: $98.35
/ea
Free Shipping & Returns

Key Features

Length
7-13/16 in
Finish
Chrome Plated
Thickness
2-1/8 in
Features
Lockable
Color
Carbon Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82091
Zoro #
G8548761
UPC #
30037495820913
Country of Origin
Unknown

Dimensions

Length
7-13/16 in
Thickness
2-1/8 in

Details

Finish
Chrome Plated
Features
Lockable
Color
Carbon Fiber
Material
Plastic
Attachment Type
Clip-On, Screw-On
Shape
Polygon

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.