Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

INTERIOR DOOR HANDLE FRONT AND REAR LEFT

  • Mfr # 92917

  • Zoro # G502035989


product price: $36.15
/ea

Key Features

Shape
Rectangle
Finish
Chrome Plated
Color
Beige
Attachment Type
Clip-On, Screw-On
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92917
Zoro #
G502035989
UPC #
30000000000000
Country of Origin
Unknown

Dimensions

Thickness
1-5/8 in

Details

Shape
Rectangle
Finish
Chrome Plated
Color
Beige
Attachment Type
Clip-On, Screw-On
Material
Plastic
Features
Lockable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.