Zoro Homepage

INTERIOR DOOR HANDLE FRONT AND REAR RIGH

  • Mfr # 93086

  • Zoro # G702035970


product price: $16.29
/ea

Key Features

Length
5 in
Features
Lockable
Attachment Type
Clip-On, Screw-On
Color
Beige
Shape
Polygon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93086
Zoro #
G702035970
UPC #
30000000000000
Country of Origin
Unknown

Dimensions

Length
5 in
Thickness
1-5/8 in

Details

Features
Lockable
Attachment Type
Clip-On, Screw-On
Color
Beige
Shape
Polygon
Material
Metal, Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.