Zoro Homepage

Interior Door Handle Front Left, 83470

  • Mfr # 83470

  • Zoro # G8542297


product price: $45.89
/ea

Key Features

Thickness
2 in
Length
7-1/2 in
Material
Plastic
Features
Lockable
Color
Black, Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83470
Zoro #
G8542297
UPC #
37495834704
Country of Origin
Unknown

Dimensions

Thickness
2 in
Length
7-1/2 in

Details

Material
Plastic
Features
Lockable
Color
Black, Silver
Attachment Type
Clip-On, Screw-On
Shape
Polygon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.